
Triple-Grip Screw Anchor, 1-1/4" L, Nylon
Mfr # TG10KSQ
Zoro # G207168722
product price: $10.25
/eaKey Features
Anchor Length
1-1/4"
Sub-Brand
Triple-Grip
Material
Nylon
Head Type
Pan
Drive Type
Square Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG10KSQ
Zoro #
G207168722
UPC #
781002827375
Country of Origin
China
Dimensions
Anchor Length
1-1/4"
Drill Bit Size
5/16 in.
Details
Item
Screw Anchor
Sub-Brand
Triple-Grip
Material
Nylon
Head Type
Pan
Drive Type
Square Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.