
Triple-Grip Screw Anchor, 1-3/16" L, Nylon
Mfr # TG8K
Zoro # G607168858
product price: $20.25
/eaKey Features
Anchor Length
1-3/16"
Sub-Brand
Triple-Grip
Material
Nylon
Head Type
Pan
Drive Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG8K
Zoro #
G607168858
UPC #
781002827337
Country of Origin
China
Dimensions
Anchor Length
1-3/16"
Drill Bit Size
1/4 in.
Details
Item
Screw Anchor
Sub-Brand
Triple-Grip
Material
Nylon
Head Type
Pan
Drive Type
Combination
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.