Zoro Homepage

Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK

  • Mfr # 6

  • Zoro # G507168194


product price: $13.25
/pk 100, $0.13/ea

Key Features

Anchor Length
1-3/16"
Sub-Brand
Triple-Grip
Material
Polyethylene
Drill Bit Size
1/4 in.
Thread Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6
Zoro #
G507168194
UPC #
781002816430
Country of Origin
Canada

Dimensions

Anchor Length
1-3/16"
Drill Bit Size
1/4 in.
Thread Size
#6

Details

Item
Screw Anchor
Sub-Brand
Triple-Grip
Material
Polyethylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.