Tuff Gear 55 Pocket Workstation Backpack
Mfr # TGWBP
Zoro # G722704535
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Color
Green & Yellow
Height
19 in
Width
14 in
Application
Protect and Organize Tools/Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGWBP
Zoro #
G722704535
UPC #
781003000000
Country of Origin
China
Dimensions
Length
12 in
Height
19 in
Width
14 in
Details
Color
Green & Yellow
Application
Protect and Organize Tools/Accessories
Material
1680 Denier Ballistic Polyester
Item
Tool Bag
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.