Shop DOTTIE
See all product information
Create Account
U-Bolt, 1/2 in, 4-1/2 in W, 6-1/2 in H, Zinc Plated Carbon Steel, 10 PK
- Mfr # U400
- Zoro # G007166485
product price:Â
$
440.99
/pk of 10, $44.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/2 in
Inside Height
6-1/2 in
Inside Width/Diameter
4-1/2 in
For Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U400
- Zoro #
- G007166485
- UPC #
- 781002179559
- Country of Origin
- China
- Item
- U-Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Characteristics
- NC Rolled Machine Threads
Dimensions
- Thread Size
- 1/2 in
- Inside Height
- 6-1/2 in
- Inside Width/Diameter
- 4-1/2 in
- For Pipe Size
- 4 in
- Thread Length
- 2-1/4 in
Description
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.