
U-Bolts, 1/2'' x 1-1/2'', Zinc Plated Low Carbon Steel, 10 PK
Mfr # U350
Zoro # G207168968
product price:Â $379.99
/pk 10, $38.00/ea
Free Shipping & Returns
Key Features
Thread Size
1/2'' x 1-1/2''
Material
Low Carbon Steel
Finish
Zinc Plated
Thread Length
1-1/2 in.
Length
5-1/2''
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U350
Zoro #
G207168968
UPC #
781002179504
Country of Origin
China
Dimensions
Thread Size
1/2'' x 1-1/2''
Thread Length
1-1/2 in.
Length
5-1/2''
Inside Diameter
4 in.
Width
4''
Diameter
1/2 in.
Inside Length
5-1/2 in.
Pipe Size
3-1/2 in.
Inside Width/Diameter
4 in.
For Pipe Size
3-1/2 in.
Details
Item
U-Bolts
Material
Low Carbon Steel
Finish
Zinc Plated
Nominal Conduit/Pipe
3-1/2''
Master Quantity
10
Description
U-Bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe Size are inside diameters.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.