Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Warning Tape, Caution Buried Cable Line Below, Orange, Polyethylene

  • Mfr # UT46D

  • Zoro # G407168935


product price: $121.63
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Orange
Legend
Caution Buried Cable Line Below
Roll Width
6"
Roll Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT46D
Zoro #
G407168935
UPC #
781002167464
Country of Origin
China

Dimensions

Roll Width
6"
Roll Length
1000'
Thickness
4 mil
Tape Width
6 in.
Tape Thickness
4 mil.
Tape Length
1000 ft.

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Orange
Legend
Caution Buried Cable Line Below
Legend Color
Black
Standards
APWA Uniform Color Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.