Zoro Homepage

Underground Warning Tape, Caution Buried Fiber Optic Line Below, Orange, Polyethylene

  • Mfr # UT44D

  • Zoro # G407168980


product price: $60.80
/ea

Key Features

Material
Polyethylene
Color
Orange
Legend
Caution Buried Fiber Optic Line Below
Standards
APWA Uniform Color Code
Roll Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT44D
Zoro #
G407168980
UPC #
781002167440
Country of Origin
China

Dimensions

Roll Width
3"
Thickness
4 mil
Roll Length
1000'
Tape Thickness
4 mil.
Tape Length
1000 ft.
Tape Width
3 in.

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Orange
Legend
Caution Buried Fiber Optic Line Below
Standards
APWA Uniform Color Code
Legend Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.