Zoro Homepage

Underground Warning Tape, Caution Buried High Voltage Line Below, Red, Polyethylene

  • Mfr # UT12D

  • Zoro # G007168847


product price: $60.80
/ea

Key Features

Material
Polyethylene
Legend
Caution Buried High Voltage Line Below
Standards
APWA Uniform Color Code
Legend Color
Black
Roll Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT12D
Zoro #
G007168847
UPC #
781002167129
Country of Origin
China

Dimensions

Roll Width
3"
Roll Length
1000'
Thickness
4 mil
Tape Thickness
4 mil.
Tape Width
3 in.
Tape Length
1000 ft.

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Red
Legend
Caution Buried High Voltage Line Below
Standards
APWA Uniform Color Code
Legend Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.