Zoro Homepage

Underground Warning Tape, Caution Buried Telephone Line Below, Orange, Polyethylene

  • Mfr # UT38D

  • Zoro # G207168593


product price: $121.63
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Orange
Legend
Caution Buried Telephone Line Below
Roll Width
6"
Standards
APWA Uniform Color Code
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT38D
Zoro #
G207168593
UPC #
781002167389
Country of Origin
China

Dimensions

Roll Width
6"
Roll Length
1000'
Thickness
4 mil
Tape Width
6 in
Tape Thickness
4 mil
Tape Length
1000 ft

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Orange
Legend
Caution Buried Telephone Line Below
Standards
APWA Uniform Color Code
Legend Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.