
Underground Warning Tape, Caution Buried Utilities Underground, Yellow, Polyethylene
Mfr # UT40D
Zoro # G107168648
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Yellow
Legend
Caution Buried Utilities Underground
Roll Width
6"
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT40D
Zoro #
G107168648
UPC #
781002167402
Country of Origin
China
Dimensions
Roll Width
6"
Thickness
4 mil
Roll Length
1000'
Tape Length
1000 ft.
Tape Width
6 in.
Tape Thickness
4 mil.
Details
Item
Underground Warning Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Buried Utilities Underground
Legend Color
Black
Standards
APWA Uniform Color Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.