WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal

  • Mfr # WDPK8

  • Zoro # G307168776


product price:  $31.65
/ea

Key Features

Compatible Material
Drywall
Anchor Length
1-1/2"
Sub-Brand
WallDriller
Material
Reinforced Nylon & Acetal
Drill Bit Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDPK8
Zoro #
G307168776
UPC #
-
Country of Origin
Canada

Dimensions

Anchor Length
1-1/2"
Drill Bit Size
#2

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
WallDriller
Material
Reinforced Nylon & Acetal
Head Type
Pan
Drive Type
Phillips
Anchor Kit Type
Anchor Kit
Features
No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology
Wall Anchor Style
Self Drilling

Description

The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.