WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal

  • Mfr # WDPK6

  • Zoro # G007168687


product price: $33.87
/ea

Key Features

Compatible Material
Drywall
Anchor Length
1.62"
Thread Size
#6
Sub-Brand
WallDriller
Material
Reinforced Nylon & Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDPK6
Zoro #
G007168687
UPC #
-
Country of Origin
Canada

Dimensions

Anchor Length
1.62"
Thread Size
#6
Drill Bit Size
#2

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
WallDriller
Material
Reinforced Nylon & Acetal
Head Type
Pan
Drive Type
Phillips
Features
No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology
Wall Anchor Style
Self Drilling
Anchor Kit Type
Anchor Kit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.