Wedge Anchor, 1/2" Dia., 3-1/4" L, 18-8 Stainless Steel 100 PK

  • Mfr # WS14314

  • Zoro # G307168950


product price:  $699.99
/pk 100, $7.00/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Installation Depth
1-3/4"
Material Grade
304
Thread Length
2-1/4 in
Drill Bit Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS14314
Zoro #
G307168950
UPC #
781002703143
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
3-1/4"
Minimum Installation Depth
1-3/4"
Thread Length
2-1/4 in
Drill Bit Size
1/4 in

Details

Item
Wedge Anchor
Material
18-8 Stainless Steel
Material Grade
304
Finish
Zinc Plated

Description

1/4 x 3-1/4" Wedge Anchors Full Thread Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.