Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK
- Mfr # WS12400
- Zoro # G107168792
product price:Â
$
973.20
/pk of 50, $19.46/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Zinc Plated
Drill Bit Size
1/2 in
Minimum Installation Depth
2-1/2"
Thread Length
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS12400
- Zoro #
- G107168792
- UPC #
- 781002703440
- Country of Origin
- China
- Item
- Wedge Anchor
- Material
- 18-8 Stainless Steel
- Finish
- Zinc Plated
- Material Grade
- 304
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 4"
- Drill Bit Size
- 1/2 in
- Minimum Installation Depth
- 2-1/2"
- Thread Length
- 3-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.