Wedge Anchor, 1/4" Dia., 2-3/4" L, 18-8 Stainless Steel 50 PK

  • Mfr # WS12234

  • Zoro # G307168837


product price:  $716.49
/pk 50, $14.33/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Installation Depth
2-1/2"
Thread Length
1-3/8 in
Material Grade
304
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS12234
Zoro #
G307168837
UPC #
781002703402
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
2-3/4"
Minimum Installation Depth
2-1/2"
Thread Length
1-3/8 in
Drill Bit Size
1/2 in

Details

Item
Wedge Anchor
Material
18-8 Stainless Steel
Material Grade
304
Finish
Zinc Plated

Description

1/2 x 2-3/4" Wedge Anchors Full Thread Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.