Shop DOTTIE
See all product information
Create Account
Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK
- Mfr # W38234
- Zoro # G307168813
product price:Â
$
101.80
/pk of 50, $2.04/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
Drill Bit Size
3/8 in
Minimum Installation Depth
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38234
- Zoro #
- G307168813
- UPC #
- 781002593072
- Country of Origin
- China
- Item
- Wedge Anchor
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Seismic Approved
- Yes
- Includes
- Washer & Nut
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 2-3/4"
- Drill Bit Size
- 3/8 in
- Minimum Installation Depth
- 2-1/2"
- Thread Length
- 1-5/8 in
Description
3/8 x 2-3/4" Wedge Anchors Full Thread Zinc Plated
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.