Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Wellington Boot, 10 1/2, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6615852


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6615852
UPC #
749186458754
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
Conductive
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Midsole Material
None
Chemical Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Insulation Type
None
Non-Marking Sole
No
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Toe Shape
Square
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.78
Waterproof Type
Membrane
Metatarsal System
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Last Number or Name
Jacob
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Non Metallic Upper
No
Outsole Material
Polyurethane
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.54
All-Leather Upper
Yes
Construction
Welted
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.