Zoro Homepage

Men's Wellington Boot, 10, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6609762


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6609762
UPC #
749186458747
Country of Origin
China

Dimensions

Size
10
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
Last Number or Name
Jacob
Mark II Slip Test Results- Dairy Tile Oily
0.54
CSA Footwear Standard
Not Specified
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Shank Type
None
Non-Marking Sole
No
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
For Outdoor Traction
No
Midsole Material
None
Puncture Resistant Insole
No
Completely Non Metallic
No
Oil Resisting Sole
No
Footwear Closure Type
Pull On
Insulated
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Toe Shape
Square
Non Metallic Upper
No
Conductive
No
Static Dissipative
No
Waterproof Type
Membrane
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Metal Chip Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Removable Insole
No
Footwear Construction Type
Welted
Outsole Material
Polyurethane
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.75
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Construction
Welted
Style Family
Wellington Boot
Closure
Pull On
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.