Zoro Homepage

Men's Wellington Boot, 13, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6607087


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6607087
UPC #
749186458792
Country of Origin
China

Dimensions

Size
13
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Wet
0.75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Removable Insole
No
Upper Material Description
Leather
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.78
Non Metallic Upper
No
Waterproof Type
Membrane
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non-Marking Sole
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Midsole Material
None
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane
Metatarsal System
No
Completely Non Metallic
No
Footwear Closure Type
Pull On
Wide Toe Cap
Yes
Footwear Construction Type
Welted
Conductive
No
Ninety Degree Heel
No
Last Number or Name
Jacob
Mark II Slip Test Results- Dairy Tile Oily
0.54
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.54
All-Leather Upper
Yes
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Welted
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.