Zoro Homepage

Men's Wellington Boot, 13, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6627271


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6627271
UPC #
749186458679
Country of Origin
China

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
13

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Non Metallic Upper
No
Insulation Type
None
Removable Insole
No
Insulated
No
Last Number or Name
Jacob
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Toe Shape
Square
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Outsole Material
Polyurethane
Upper Material Description
Leather
Footwear Style
Wellington Boot
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Midsole Material
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Manufacturers Suggested Sole Slip Rating
Fair
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.54
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.