Zoro Homepage

Men's Wellington Boot, 8, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6624200


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6624200
UPC #
749186458587
Country of Origin
China

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Jacob
Static Dissipative
No
Predominant Footwear Color
Brown
Insulation Type
None
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Ninety Degree Heel
No
Oil Resisting Sole
No
Removable Insole
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Construction Type
Welted
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Chemical Resisting Sole
No
Footwear Shank Type
None
For Outdoor Traction
No
Midsole Material
None
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Insulated
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
Waterproof Type
Membrane
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Style Family
Wellington Boot
Construction
Welted
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.