Zoro Homepage

Men's Wellington Boot, 9, Composite Toe, 10 in H, Brown, DH5143

  • Mfr # DH5143

  • Zoro # G6625619


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
DH5143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5143
Zoro #
G6625619
UPC #
749186458600
Country of Origin
China

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
DH5143
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Wellington Boot
Toe Shape
Square
Chemical Resisting Sole
No
Oil Resisting Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Insulated
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.54
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Midsole Material
None
Insulation Type
None
Non Metallic Upper
No
Removable Insole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Footwear Construction Type
Welted
Conductive
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.54
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.75
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Last Number or Name
Jacob
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Safety Criteria
Composite Toe, Electrical Hazard (EH), Fair Slip-Resistance, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.54
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number DH5143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.