Men's Western Boot, 11 1/2 D, Steel Toe, 12 in H, Brown, DH1592

  • Mfr # DH1592 SZ: 11.5D

  • Zoro # G0078885


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH1592 SZ: 11.5D
Zoro #
G0078885
UPC #
749186068434
Country of Origin
United States

Dimensions

Size
11 1/2
Width
D
Height
12 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
11 1/2
Overall Height
12 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Completely Non Metallic
No
Conductive
No
Chemical Resisting Sole
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.72
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.52
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Metatarsal Guard
No
Upper Boot Material
All Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insole System
Removable Dryz
Manufacturers Suggested Sole Slip Rating
Not Rated
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Ninety Degree Heel
No
Midsole Material
Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Leather
Puncture Resistant Insole
No
Upper Material Description
Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Western Boot
Standards
ASTM F2413-11
Safety Criteria
Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Series
DH1592
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.52
Toe Cap Material
Steel
Closure
Pull On
All-Leather Upper
Yes
Insole Technology
Dryz, Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.72
Outsole Technology
Dual Density
Heel Definition
Flat Heel
Construction
Direct Attached
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number DH1592

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.