Men's Western Boot, 11 1/2 EE, Steel Toe, 12 in H, Brown, DH1592

  • Mfr # DH1592 SZ: 11.5EE

  • Zoro # G0079296


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH1592 SZ: 11.5EE
Zoro #
G0079296
UPC #
749186068557
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Height
12 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
12 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Leather
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Shank Material
Plastic
Upper Material Description
Leather
Non-Marking Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dryz
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Insulated
No
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.72
Metatarsal System
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Style
Western Boot
Completely Non Metallic
No
Conductive
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Oil Resisting Sole
Yes
Wide Toe Cap
No
Liner Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.52
Standards
ASTM F2413-11
Safety Criteria
Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
DH1592
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
Western Boot
Outsole Technology
Dual Density
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.52
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Dryz, Removable
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number DH1592

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.