Shop DOUBLE H BOOTS

Men's Western Boot, 11 EE, Steel Toe, 12 in H, Brown, DH1592

  • Mfr # DH1592 SZ: 11EE
  • Zoro # G0078447

product price: 
$
285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1592 SZ: 11EE
Zoro #
G0078447
UPC #
749186068540
Country of Origin
United States
Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
No
Metatarsal System
No
Footwear Closure Type
Pull On
Static Dissipative
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Liner Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.52
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Midsole Material
Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Footwear Construction Type
Direct Attached
Insulated
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Completely Non Metallic
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Insole System
Removable Dryz
Conductive
No
Standards
ASTM F2413-11
Safety Criteria
Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
No
Series
DH1592
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Insole Technology
Dryz, Removable
Slip-Resistance Value - Mark II - Dry
0.72
Heel Definition
Flat Heel
Closure
Pull On
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.52
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Construction
Direct Attached
Outsole Technology
Dual Density
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Includes Shank
Yes
For Outdoor Traction
No
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
11
Width
EE
Height
12 in
Heel Height
1 in
Footwear Width
EE
Size (PRINT)
11
Overall Height
12 in

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number DH1592

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.