Men's Western Boot, 7 EE, Steel Toe, 12 in H, Brown, DH1592

  • Mfr # DH1592 SZ: 7EE

  • Zoro # G0078709


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH1592 SZ: 7EE
Zoro #
G0078709
UPC #
749186068465
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
12 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
12 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
DH1592
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal System
No
Insole System
Removable Dryz
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
Leather
Insulated
No
Metatarsal Guard
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Upper Material Description
Leather
Ninety Degree Heel
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Upper Boot Material
All Leather
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.52
Footwear Construction Type
Direct Attached
Liner Material
Leather
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
Safety Criteria
Flat Heel, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
DH1592
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.52
Heel Definition
Flat Heel
Construction
Direct Attached
Closure
Pull On
Insole Technology
Dryz, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number DH1592

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.