Zoro Homepage
This item is Discontinued.
No Product Image Available

Size 9 Men's Steel Work Boots, Chocolae (Discontinued)

  • Mfr # DH5225-9"EE
  • Zoro # G4033893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5225-9"EE
Zoro #
G4033893
UPC #
-
Country of Origin
China

Dimensions

Size
9
Height
12 in
Footwear Width
EE

Details

Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Toe Type
Steel
Metatarsal Guard
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Waterproof Type
None
Electrical Hazard Rated
No
Insulated
No
Color
Chocolae
Waterproof
No
Oil Resisting Sole
No
Style Number
DH5225
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boots, Metatarsal Guard No, Color Chocolae, Gender Men's, Oil Resisting Sole No, Electrical Hazard Rated No, Style Number DH5225, Insulated No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.