This item is Discontinued.

Double H Boots Size 8 Men's Pull On Steel Wellington Boot, Brown 2655 SZ: 8EE

Size 8 Men's Pull On Steel Wellington Boot, Brown (Discontinued)

  • Mfr # 2655 SZ: 8EE
  • Zoro # G0079409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2655 SZ: 8EE
Zoro #
G0079409
UPC #
749186037263
Country of Origin
United States

Dimensions

Size
8
Footwear Width
EE
Heel Height
1 in or Greater
Height
11 in

Details

Footwear Style
Pull On
Gender
Men's
Upper Boot Material
All Leather
Item
Wellington Boot
Chemical Resisting Sole
No
Color
Brown
Metatarsal Guard
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Insole System
Vitalize Not Removable
Footwear Sole Pattern
Exclusive Design
Insulated
No
Toe Type
Steel
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.52
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.72
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Electrical Hazard Rated
No
Outsole Material
Dual Density Polyurethane
Completely Non Metallic
No
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Style Number
2655
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Conductive
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel/Fiberboard

Description

Wellington Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2655, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.