Double HH 00223 0.62 x 4 in. H58-4 The Original Hitch Pin

  • Mfr # 146200

  • Zoro # G404063882


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146200
Zoro #
G404063882
UPC #
-
Country of Origin
United States

Description

Features
  • H58-4 The Original Hitch Pin.
  • With The Red Plastisol Coated Head.
  • Heavy Duty.
  • Made Of High Tensile Steel.
  • Heat Treated.
  • Includes Hairpin Clip.
  • Useable Length 4 in.
  • Shaft Diameter 5/8 in.
  • Size - 0.62 x 4 in.
  • Dimension - 7 x 3.75 x 1.5 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.