Zoro Homepage

Double HH 01553 .177 Hitch Pin Clip; 4 Pack

  • Mfr # 146206

  • Zoro # G304146388


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146206
Zoro #
G304146388
UPC #
-
Country of Origin
India

Description

Features
  • Size - 0.177 x 3-3/4 in.
  • Hitch Pin Clip.
  • Spring Steel Wire.
  • Yellow Zinc Plated.
  • 4 Pack.
  • Dimension - 4 x 4 x 0.25 in.
  • Item Weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.