Double HH 10316 0.5 x 5 in. Clear Zinc Plated Bent Pin

  • Mfr # 146214

  • Zoro # G603999555


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146214
Zoro #
G603999555
UPC #
-
Country of Origin
United States

Description

Features
  • Clear Zinc Plated Bent Pin.
  • Economical Universal Pin For Use On Agricultural.
  • Industrial.
  • Recreational.
  • & Construction Equipment.
  • Easy To Install & Remove Replacement For Clevis Pin.
  • Shaft Diameter 1/2 in.
  • Usable Length 5 in.
  • Overall Length 7 in.
  • Includes Hairpin Clip.
  • Size - 0.5 x 5 in.
  • Dimension - 6.75 x 2 x 1 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.