Zoro Homepage

Double HH 22504 9.5 in. Top Link

  • Mfr # 146230

  • Zoro # G503914078


product price: $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146230
Zoro #
G503914078
UPC #
-
Country of Origin
India

Description

Features
  • 9-1/2 in. Top link
  • Category 0
  • Finish - Yellow zinc plated
  • Adjustable top links attach upper 3 point attaching point of implement to tractor
  • Adjusting handle included
  • Open length 18 in.
  • Closed length 13 in.
  • Body length 9-1/2 in.
  • Hole diameter 5/8 in.
  • Thread 3/4 in.
  • Dimension - 15 x 1.75 x 15 in.
  • Item weight - 2.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.