Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double HH 22510 16 in. Top Link

  • Mfr # 146233

  • Zoro # G103899669


product price: $75.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146233
Zoro #
G103899669
UPC #
-
Country of Origin
India

Description

Features
  • 16 in. Top link
  • Category 1
  • Finish - Yellow zinc plated
  • Adjustable top links attach upper 3 point attaching point of implement to tractor
  • Adjusting handle included
  • Open length 29 in.
  • Closed length 20-1/2 in.
  • Body length 16 in.
  • Hole diameter 3/4 in.
  • Thread 1-1/8 in.
  • Dimension - 23 x 1.75 x 2.25 in.
  • Item weight - 7.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.