Zoro Homepage

Double HH 24082 0.75 x 6.25 in. General Purpose Clevis

  • Mfr # 146261

  • Zoro # G503999174


product price: $60.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146261
Zoro #
G503999174
UPC #
-
Country of Origin
India

Description

Features
  • General purpose clevis
  • 3/4 in. Diameter
  • 3/4 in. Pin diameter
  • 6-1/4 in. Usable length
  • 2-1/4 in. Opening width
  • Black painted clevis with zinc plated pin & clip
  • Working load limit 10,000 lbs.
  • Not designed for lifting.
  • Size - 3/4 x 6-1/4 in.
  • Dimension - 8.5 x 5.5 x 1.75 in.
  • Item weight - 3.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.