Zoro Homepage

Double HH 31194 1.12 x 1.75 in. Lift Arm Bushing; 2 Pack

  • Mfr # 146294

  • Zoro # G204087613


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146294
Zoro #
G204087613
UPC #
-
Country of Origin
India

Description

Features
  • Lift Arm Bushing.
  • 2 Pack.
  • Reducing Bushing.
  • Adapts Larger Category Hitches To Smaller Category Implements.
  • Yellow Zinc Plated.
  • Overall Length 1-3/4 in.
  • 7/8 in. ID.
  • 1-1/8 in. OD.
  • Size - 1.12 x 1.75 in.
  • Dimension - 5 x 1.5 x 1.12 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.