Zoro Homepage

Double HH 31195 1.44 in. Lift Arm Bushing - 2 Pack

  • Mfr # 146295

  • Zoro # G703999707


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146295
Zoro #
G703999707
UPC #
-
Country of Origin
India

Description

Features
  • Category 2-3, Lift Arm Bushing.
  • Reducing Bushing.
  • Adapts Larger Category Hitches To Smaller Category Implements.
  • Yellow Zinc Plated, 1-1/8 ID. in.
  • Size - 1-7/16 in. x 1-3/4 in.
  • 2 Pack.
  • Dimension - 5.5 x 2 x 1.5 in.
  • Item weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.