Double HH 32720 0.25 x 2 in. Clear Zinc Plated Adjustable Clevis Pin; 4 Pack

  • Mfr # 179911

  • Zoro # G704014621


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179911
Zoro #
G704014621
UPC #
-
Country of Origin
United States

Description

Features
  • Clear Zinc Plated Adjustable Clevis Pin.
  • 4 Pack.
  • Multiple Holes.
  • Cut Off Excess Length If Needed.
  • Size - 0.25 x 2 in.
  • Dimension - 1.5 x 5.1 x 0.5 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.