Zoro Homepage

Double HH 80210 1.5 x 8 in. Lock Ease Hitch Pin

  • Mfr # 146431

  • Zoro # G204087361


product price: $93.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146431
Zoro #
G204087361
UPC #
-
Country of Origin
United States

Description

Features
  • Lock Ease Hitch Pin.
  • Patented Hinged Handle & Lock.
  • Easy Installation & Removal.
  • Field Trash Will Not Unhook Pin.
  • Shaft Diameter 1-1/2 in.
  • Usable Length 8 in.
  • Size - 1.5 x 8 in.
  • Dimension - 12 x 6.5 x 2.5 in.
  • Item Weight - 7.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.