Zoro Homepage

5/8X6-1/4Zinc Hitch Pin

  • Mfr # 25625

  • Zoro # G306693767


product price: $12.49
/ea

Key Features

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Spring Wire Handle
Basic Material
High Carbon Steel
Pin Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25625
Zoro #
G306693767
UPC #
32874256252
Country of Origin
India

Dimensions

Pin Diameter
5/8 in
Usable Length
6-1/4 in
Pin Dia.
5/8"

Details

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Spring Wire Handle
Basic Material
High Carbon Steel
Fastener Finish
Yellow Zinc Plated
Material
High Carbon Steel
Finish
Zinc & Yellow Plated
Item
Hitch Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.