Zoro Homepage

7Pk .148 Hitch Pin Clip

  • Mfr # 01552

  • Zoro # G606693788


product price: $8.75
/ea

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Cotter Pin Style
Hitch Pin
Pin Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01552
Zoro #
G606693788
UPC #
32874015521
Country of Origin
India

Dimensions

Pin Dia.
0.148 in
Fastener Length
3 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Cotter Pin Style
Hitch Pin
Fastener Finish
Yellow Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.