BEAST 10, Generator Lock Bundle, 9.8 ft. x ¾ in Heavy Braided Steel Cable and U-Lock
- Mfr # 090-066A
- Zoro # G822324886
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Body Material
Hardened Steel
Color
Black
Length
49 in
Height
6.5 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 090-066A
- Zoro #
- G822324886
- UPC #
- 850076464226
- Country of Origin
- China
- Body Material
- Hardened Steel
- Color
- Black
Dimensions
- Length
- 49 in
- Height
- 6.5 in
- Width
- 36 in
Description
The DoubleLock Beast Cable and U-Lock Combo is designed for ultimate security and strength, ideal for securing high-value equipment in both commercial and recreational settings. With a 9.8 ft (118 in) ultra-thick cable and a heavy U-lock, this combo offers robust protection for valuable assets in any environment like generators, ATVs, golf carts, farm/ranch, lawncare trailers...etc. The bundle provides unmatched security for your most valuable assets-engineered for strength, durability, and peace of mind. U-Lock can be used separately.
- Ultra-thick 3/4in (20 mm) cable extends to 9.8 ft, allowing flexibility to secure various assets with ease, the heavy-duty plastic coating protects equipment surfaces from scratches.
- Included with the DoubleLock BEAST U-lock, this combo meets rigorous security standards and is designed for maximum theft resistance, the large bracket provides versatile locking options to secure a range of items in challenging environments from below freezing to the high deserts.
- Weighing in at a hefty 9.4 lbs, the heavy gage allows it to be transportable without compromising on security.
- Includes 3 precision laser-cut keys, offering reliability and convenience for frequent access, the high-quality design ensures durability even in demanding conditions
- U-Lock Dimensions: 7.9 in x 6.3 in
- Ideal for securing high-end items like generators, ATVs, farm/ranch, boats, golf carts, trailers, and other valuable assets at jobsites or the campsite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.