Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEAST XL Bundle, Ultra Duty U-Lock with 16.4 ft. x 20mm Heavy Gauge Braided Cable

  • Mfr # 090-065A

  • Zoro # G722324863


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
49 in
Width
36 in
Body Material
Hardened Steel
Color
Black
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-065A
Zoro #
G722324863
UPC #
850076464219
Country of Origin
China

Dimensions

Length
49 in
Width
36 in
Height
8.5 in

Details

Body Material
Hardened Steel
Color
Black

Description

The DoubleLock Beast XL is the ultimate lock and cable Bundle. Featuring a massive 16.4 ft ultra-thick 20mm steel cable and a European insurance-rated U-Lock, this bundle is built to protect the biggest, most valuable items you own. Ideal for safeguarding high-value items such as construction and industrial equipment, boats, RVs, trailers, ATVs, and motorcycles. Whether securing job site machinery overnight, your boat trailer at the dock, or side-by-side in the driveway, the Beast XL delivers unmatched strength, size, and deterrence. Comes with three laser-cut keys for reliable, smooth access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.