
BOBCAT, Coiled Combination Cable Lock, 6 ft x 12mm Braided Steel with Vinyl Coating
Mfr # 220-200A
Zoro # G422324866
product price: $29.99
/eaKey Features
Body Width
7.1 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220-200A
Zoro #
G422324866
UPC #
850076464165
Country of Origin
China
Dimensions
Body Width
7.1 in
Details
Material
Steel
Color
Black
Description
The DoubleLock Bobcat Coil Cable Combination Lock (6ft x 12mm) is compact, convenient, and built for daily security. Its coiled design makes it easy to carry and fast to deploy, while the integrated combination lock 4-digit reprogrammable) eliminates the need for keys-making it ideal for contractors, cyclists, commuters, and outdoor adventurers. Made with premium materials and coated for surface protection, the Bobcat is great for locking up bikes, tool bags, or any smaller asset that needs dependable, on-the-go protection. Also available: Bobcat XL: 7.8 ft.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.