
CRAB 2.0, Discus Lock Version with Weatherproof Guard
Mfr # 890-070A
Zoro # G222324882
product price: $19.99
/eaKey Features
Body Width
3.9 in
Body Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890-070A
Zoro #
G222324882
UPC #
850076464073
Country of Origin
China
Dimensions
Body Width
3.9 in
Details
Body Material
Stainless Steel
Color
Black
Description
The DoubleLock Crab 2.0 is the enhanced version of its classic discus lock. Still forged from stainless steel and maintaining the original’s unbeatable resistance to tampering, the Crab 2.0 improves performance with even better protection against dirt, moisture, and wear. Its compact and powerful design works across a wide range of applications-from job boxes and tool lockers to chain loops, trailers, and marine storage. The rounded profile minimizes exposure to bolt cutters and grinders, making it ideal for both commercial and personal use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.