
CROC, Universal Anchor or Dock Lock, Collapsible Steel Cleat with Security Screws
Mfr # 090-080A
Zoro # G722324870
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Width
7.3 in
Color
Black
Length
7.3 in
Depth
2.2 in
Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090-080A
Zoro #
G722324870
UPC #
850076464141
Country of Origin
China
Dimensions
Width
7.3 in
Length
7.3 in
Depth
2.2 in
Details
Color
Black
Material
Hardened Steel
Description
The DoubleLock Croc is a uniquely engineered anchor cleat designed for both industrial and marine use. This collapsible mount locks into place with safety bolts, creating a permanent but flexible locking point for chains, cables, and lines. Use the Croc on docks, scaffolding, cargo setups, or even at campgrounds and job sites-anywhere you need a rock-solid base to secure valuables. A protective plastic hood shields internal components from corrosion, while the heavy-duty bracket delivers a reliable anchor point for secure permanent installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.