Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOX Jr, Security Cable 3.9 ft. x 10mm Braided Steel with Vinyl Coating

  • Mfr # 220-400A

  • Zoro # G022324877


product price: $12.75
/ea

Key Features

Height
1.5 in
Color
Black
Body Material
Steel
Length
25 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-400A
Zoro #
G022324877
UPC #
850076464196
Country of Origin
China

Dimensions

Height
1.5 in
Length
25 in
Width
4.5 in

Details

Color
Black
Body Material
Steel

Description

The DoubleLock Fox Jr. Cable is a durable, high-strength security solution made from premium 10 mm braided steel. At 3.9 feet long, it’s designed to handle a wide variety of medium-duty tasks. Its bright red caps add a visual deterrent, while the clear vinyl coating protects your gear from scratches and scuffs. Whether your securing your toolbox at work or protecting bikes, scooters, strollers or other light outdoor gear, the Fox Jr is a fast and flexible option. It fits into any backpack or tool bag and deploys in seconds. Requires Separate Padlock, not a self-locking mechanism. PAIR WITH A LOCK: Works with padlocks or combination locks for a complete security solution. We recommend Crab, Osprey, Red Hawk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.