Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOX, Security Cable 7.2 ft x 10mm Braided Steel with Vinyl Coating

  • Mfr # 220-410A

  • Zoro # G422324880


product price: $15.99
/ea

Key Features

Length
45 in
Body Material
Steel
Width
4.5 in
Color
Black
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-410A
Zoro #
G422324880
UPC #
850076464202
Country of Origin
China

Dimensions

Length
45 in
Width
4.5 in
Height
1.5 in

Details

Body Material
Steel
Color
Black

Description

The DoubleLock Fox Cable is a durable, high-strength security solution made from premium 10 mm braided steel. At 7.2 feet long, it’s designed to handle a wide variety of medium duty tasks-from locking up bikes and jobsite tools to securing gear at campsites or around the yard. Finished with tough vinyl coating to protect paint and surfaces, the Fox also features bright red deterrent caps that send a clear message to would-be thieves. Whether you're securing valuables indoors or out, this cable offers simple, effective protection with flexible usage. Requires Separate Padlock, not a self-locking mechanism. PAIR WITH A LOCK: Works with padlocks or combination locks for a complete security solution. We recommend Crab, Osprey, Red Hawk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.