Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRIZZLY, Heavy Duty Steel U-Lock

  • Mfr # 200-100A

  • Zoro # G322324881


product price: $49.99
/ea

Key Features

Body Material
Hardened Steel
Length
11.4 in
Color
Black
Height
2 in
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-100A
Zoro #
G322324881
UPC #
850076464080
Country of Origin
China

Dimensions

Length
11.4 in
Height
2 in
Width
7.1 in

Details

Body Material
Hardened Steel
Color
Black

Description

The DoubleLock Grizzly U-Lock is a heavyweight in lock security. At 11.5 x 7 inches, its designed with a hardened steel shackle and a molded crossbar cover, this beast of a lock provides exceptional resistance to prying and cutting tools. Its centered covered keyway reduces exposure to bolt cutters while the dual rubber coated finish prevents scratches to your gear. Whether you're locking down power tools, generators, trailers, bikes and gear, the Grizzly is your first defense against theft in any environment. Includes 3 laser cut keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.