
KODIAK, Heavy Duty Compact U-Lock
Mfr # 200-130A
Zoro # G922324885
product price: $44.99
/eaKey Features
Width
6.3 in
Color
Black
Length
7.9 in
Height
2.2 in
Body Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-130A
Zoro #
G922324885
UPC #
850076464097
Country of Origin
China
Dimensions
Width
6.3 in
Length
7.9 in
Height
2.2 in
Details
Color
Black
Body Material
Hardened Steel
Description
The DoubleLock Kodiak Compact U-Lock punches far above its weight class. Built with a hardened steel shackle and a molded rubber-coated body, the Kodiak is designed to resist bolt cutters, weather, and brute force. Its dual rubber coated finish protects your frame, trailer tongue, or gear from scratches. Meanwhile, a weather-sealed key port protects internal mechanisms from dust and corrosion, ensuring reliable locking season after season. Whether you're securing tools on the jobsite or your e-bike downtown, the Kodiak is a powerful companion built for compact protection. Use for small equipment, power tools, generators, tool carts, compact trailers and more. 3- laser cut keys included.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.